06B-2/Z=36 NR. PD05036
Description
SATI 06B-2/Z=36 NR. PD05036
Part # 06B-2/Z=36 NR. PD05036
BDI # 1405107
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
35B36 MTO 2-3/4 2SS
Description
35B36 MTO 2-3/4 2SS CHAIN SPROCKET
Part # 35B36 MTO 2-3/4 2SS
BDI # 21598268
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
35B36 X 1-1/4 SPLIT
Description
35B36 X 1-1/4 SPLIT RLR CHN SPROCKET
Part # 35B36 X 1-1/4 SPLIT
BDI # 23041307
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Split Type
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.511
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
35B36F X 1-1/8
Description
35B36F X 1-1/8 ; POR FINISH BORE SPROCKET
Part # 35B36F X 1-1/8
BDI # 914502
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore