H100A10
Description
H100A10 1IN RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 10T A-PLATE W/HT
Part # H100A10
BDI # 913835
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.598
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
100B10H
Description
100B10H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 10 TEETH PILOT BORE
Part # 100B10H
BDI # 20638769
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
4.045
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.598
Other Features:
Simplex Type
Global Part Number GPN:
570730
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
100B10 30MM KW/2SS
Description
100B10 30MM KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # 100B10 30MM KW/2SS
BDI # 21515721
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.598
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Global Part Number GPN:
30213
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore