B488M30SDS

COMPARE

B488M30SDS

Description
B48-8M-30SDS ; HPT SPROCKET

BROWNING

Part # B488M30SDS

BDI # 323046

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.76
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B488M50SD

COMPARE

B488M50SD

Description
B48-8M-50SD ; HPT SPROCKET

BROWNING

Part # B488M50SD

BDI # 323048

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.76
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B488M20SDS

COMPARE

B488M20SDS

Description
B488M20SDS ; HPT SPROCKET

BROWNING

Part # B488M20SDS

BDI # 323044

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.76
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B488M85SD

COMPARE

B488M85SD

Description
B48-8M-85SD ; HPT SPROCKET

BROWNING

Part # B488M85SD

BDI # 323050

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.76
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY