P805M25-SDS
        
            Description
            
            P805M25-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755736
    
Part # P805M25-SDS
BDI # 24303654
Features
        
                            Pitch Diameter - Inch:
                            
                                5.013
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.968
                        
        
                            Face Width - Millimeter:
                            
                                31.242
                        
        
                            Face Width - Inch:
                            
                                1.23
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                127.34
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                25
                        
        
P805M15-SDS
        
            Description
            
            P805M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755735
    
Part # P805M15-SDS
BDI # 24303652
Features
        
                            Pitch Diameter - Inch:
                            
                                5.013
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.968
                        
        
                            Face Width - Millimeter:
                            
                                21.336
                        
        
                            Face Width - Inch:
                            
                                0.84
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                127.34
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                15
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter