80BTL14H-1615
Description
80BTL14H-1615 SPROCKET ; 80B CHAIN NO 14 TEETH TAPERLOCK HUB
Part # 80BTL14H-1615
BDI # 21525149
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
80BTB14H
Description
80BTB14H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 14 TEETH TAPER LOCK
Part # 80BTB14H
BDI # 20644817
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
D80BTL14
Description
D80BTL14 ROLLER CHAIN SPROCKET ; 14 TEETH ANSI 80 TYPE B
Part # D80BTL14
BDI # 20645325
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
572660
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
80BTL14
Description
H80BTL14 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 14T TAPERLOCK W/HT
Part # 80BTL14
BDI # 919405
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.981
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed