40BTB30H

COMPARE

40BTB30H

Description
40BTB30H ROLLER CHAIN SPROCKET ; 40 30 TEETH 1 ROW HT

IWIS DRIVE SYSTEMS

Part # 40BTB30H

BDI # 20641733

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.783
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.057
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 121.5
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D40BTL30

COMPARE

D40BTL30

Description
D40BTL30 ROLLER CHAIN SPROCKET ; 30 TEETH ANSI 40 TYPE B

IWIS DRIVE SYSTEMS

Part # D40BTL30

BDI # 20642093

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.783
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.057
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 121.5
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40B30 X 1-5/8 W/3/8 X 3/16 KW SS

COMPARE

40B30 X 1-5/8 W/3/8 X 3/16 KW SS

Description
40B30X1-5/8W/3/8X3/16 KWSS RLR CHN SPRKT ; 1-5/8IN BORE 30 TEETH SS LOCKING

MARTIN SPROCKET & GR

Part # 40B30 X 1-5/8 W/3/8 X 3/16 KW SS

BDI # 22149288

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.783
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.057
Other Features: With Set Screw
Pitch Diameter - Millimeter: 121.5
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H40BTL30

COMPARE

H40BTL30

Description
H40BTL30 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 30T TAPERLOCK W/HT

TSUBAKI

Part # H40BTL30

BDI # 919588

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.783
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 5.057
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 121.5
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY