Features
Pitch Diameter - Inch:
5.213
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Conti SilentSync Sprocket
Global Part Number GPN:
576423
Pitch Diameter - Millimeter:
132.41
Mounting Method:
Rough Bore
W-52S-MPB
Description
W-52S-MPB SYNCHRONOUS SPROCKET ; 8MM P 52T 33MM FACE WIDTH MPB
Part # W-52S-MPB
BDI # 397379
Features
Pitch Diameter - Inch:
5.213
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
132.41
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
Features
Pitch Diameter - Inch:
5.213
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576494
Pitch Diameter - Millimeter:
132.41
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.213
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
132.41
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
Features
Pitch Diameter - Inch:
5.213
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576422
Pitch Diameter - Millimeter:
132.41
Mounting Method:
Rough Bore