Features
Thread Size:
M100 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Outside Diameter - Millimeter:
135
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.315
Outside Diameter - Millimeter:
135
Bore - Millimeter:
95
Length - Millimeter:
28
Other Features:
13 Locking Screws
Length - Inch:
1.102
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.315
Length Thru Bore - Millimeter:
75
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
135
Hub Diameter - Inch:
5.315
Coupling Type:
Elastomeric Coupling
PL095X135 AS-SS
Description
PL095X135 AS-SS KEYLESS LOCK BUSHING
Part # PL095X135 AS-SS
BDI # 22381931
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
5.315
Outside Diameter - Millimeter:
135
Bore - Millimeter:
95
Length - Millimeter:
27.991
Other Features:
Power-Lock
Length - Inch:
1.102
Features
Component:
Keyless Screw Locking Assembly
Series:
FL
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.315
Outside Diameter - Millimeter:
135
Bore - Millimeter:
95.25
Length - Millimeter:
43.002
Other Features:
9 Locking Screws | Flush Mount | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.693