PHS 50-1BH25
Description
PHS 50-1BH25 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1BH25
BDI # 24760237
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
50BB25 X 1/2 MTO
Description
50BB25 X 1/2 MTO ROLLER CHAIN SPROCKET ; 1/2"BORE 25T CHAIN #50
Part # 50BB25 X 1/2 MTO
BDI # 24664481
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Length Thru Bore - Millimeter:
15.494
Length Thru Bore - Inch:
0.61
2050A25H
Description
2050A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2050A25H
BDI # 17158889
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.026
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572355
Pitch Diameter - Millimeter:
127.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.026
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569208
Pitch Diameter - Millimeter:
127.66
Mounting Method:
Rough Bore
2050B25H
Description
2050B25H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B25H
BDI # 17158907
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.026
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573114
Pitch Diameter - Millimeter:
127.66
Mounting Method:
Rough Bore