30 HRB HUB OMEGA 7300660
Description
30 HRB HUB OMEGA 7300660 ; NON-RETURNABLE COUPLING HUB
Part # 30 HRB HUB OMEGA 7300660
BDI # 18140142
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
RAPTOR 30HCB 28MM H7
Description
RAPTOR 30HCB 28MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 30HCB 28MM H7
BDI # 20493577
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
RAPTOR 30HCB 30MM H7
Description
RAPTOR 30HCB 30MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 30HCB 30MM H7
BDI # 20493579
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
RAPTOR 30HCB 32MM H7
Description
RAPTOR 30HCB 32MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 30HCB 32MM H7
BDI # 20493581
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
RAPTOR 30HCB 35MM H7
Description
RAPTOR 30HCB 35MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 30HCB 35MM H7
BDI # 20493583
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs