Page 1 of 32

Next

Compare
3214MT40AF-F1.750

COMPARE

3214MT40AF-F1.750

Description
3214MT40AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3214MT40AF-F1.750

BDI # 924224

Features

Pitch Diameter - Inch: 5.614
Inch - Metric: Metric
Outside Diameter - Inch: 5.507
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 142.596
Mounting Method: Finished Bore
Belt Width - Millimeter: 40
Belt Style: 14M-40

Price Inventory : Available to order
Loading Price
QTY
P32-14M-85-2517

COMPARE

P32-14M-85-2517

Description
P32-14M-85-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P32-14M-85-2517

BDI # 414162

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 154.686
Inch - Metric: Metric
Outside Diameter - Inch: 5.507
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P32-14M-40-SK HTD

COMPARE

P32-14M-40-SK HTD

Description
P32-14M-40-SK HTD SYNCH SPROCKET

DODGE

Part # P32-14M-40-SK HTD

BDI # 254622

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 155.296
Inch - Metric: Metric
Outside Diameter - Inch: 5.507
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P32-14M-40-2012

COMPARE

P32-14M-40-2012

Description
P32-14M-40-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P32-14M-40-2012

BDI # 414160

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 154.686
Inch - Metric: Metric
Outside Diameter - Inch: 5.507
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
3214MT55AF-L66S2C

COMPARE

3214MT55AF-L66S2C

Description
3214MT55AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3214MT55AF-L66S2C

BDI # 924296

Features

Pitch Diameter - Inch: 5.614
Inch - Metric: Metric
Outside Diameter - Inch: 5.507
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 142.596
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY