05B-54A

COMPARE

05B-54A

Description
05B-54A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001333

BDI # 18117853

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.417

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.547
Pitch Diameter - Millimeter: 137.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-2-54A

COMPARE

05B-2-54A

Description
05B-2-54A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001261

BDI # 18117771

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.417

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.547
Pitch Diameter - Millimeter: 137.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1B54

COMPARE

PHS 05B-1B54

Description
PHS 05B-1B54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B54

BDI # 1284528

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 5.417
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.547
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 137.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1A54

COMPARE

PHS 05B-1A54

Description
PHS 05B-1A54 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1A54

BDI # 1284462

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.417

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.547
Pitch Diameter - Millimeter: 137.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY