Page 1 of 2

Next

Compare
25B70

COMPARE

25B70

Description
25B70 ROLLER CHAIN SPROCKET ; B AND C STYLE-SOLID

MARTIN SPROCKET & GR

Part # 25B70

BDI # 617904

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 5.572
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.717
Global Part Number GPN: 36098
Pitch Diameter - Millimeter: 141.529
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS25-1B70T

COMPARE

RS25-1B70T

Description
RS25-1B70T SPROCKET ; SB 1/2"

TSUBAKI

Part # 25B70

BDI # 912364

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.572

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.717
Pitch Diameter - Millimeter: 141.529
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 25-1B70

COMPARE

PHS 25-1B70

Description
PHS 25-1B70 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 25-1B70

BDI # 1287356

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.572

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.717
Pitch Diameter - Millimeter: 141.529
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B70 MTO 5009070

COMPARE

25B70 MTO 5009070

Description
25B70 MTO 5009070 SPROCKET ; 1.2594" ID 2 HOLES TAPPED 180 DEG

MARTIN SPROCKET & GR

Part # 25B70 MTO 5009070

BDI # 21445147

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.572

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.717
Pitch Diameter - Millimeter: 141.529
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B70 MTO 5011988

COMPARE

25B70 MTO 5011988

Description
25B70 MTO 5011988 SPROCKET ; 1" ID 2" HUB OD 3/4" LTB

MARTIN SPROCKET & GR

Part # 25B70 MTO 5011988

BDI # 21445148

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.572

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.717
Pitch Diameter - Millimeter: 141.529
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY