Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
5.717
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.85
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 14MM Plain Bore
Pitch Diameter - Millimeter:
145.22
Mounting Method:
Rough Bore
PHS 05B-1A57
Description
PHS 05B-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A57
BDI # 1284463
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.717
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.85
Pitch Diameter - Millimeter:
145.22
Mounting Method:
Rough Bore
PHS 05B-1B57
Description
PHS 05B-1B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B57
BDI # 1284529
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
5.717
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.85
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
145.22
Mounting Method:
Rough Bore