3414MT85AF-L75F2D
Description
3414MT85AF L75F2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT85AF-L75F2D
BDI # 924604
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
3414MT85AF-L75F2F
Description
3414MT85AF L75F2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT85AF-L75F2F
BDI # 924605
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
3414MT85AF-L75F2G
Description
3414MT85AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT85AF-L75F2G
BDI # 924606
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
3414MT55AF-L75F2L
Description
3414MT55AF L75F2L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT55AF-L75F2L
BDI # 924574
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
55
3414MT55AF-L75F2G
Description
3414MT55AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT55AF-L75F2G
BDI # 924572
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
55