GF50CS-PBH
Description
GF50CS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK
Part # GF50CS-PBH
BDI # 24658074
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
2050B28H 1-1/8 SKIP TOOTH
Description
2050B28H 1-1/8 SPROCET ; SKIP TOOTH
Part # 2050B28H 1-1/8 SKIP TOOTH
BDI # 21969118
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.617
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.92
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Finished Bore
GF50CS X 2-15/16 HUB
Description
GF50CS 2 15/16 COUPLING HUB ; GO-FLEX STK
Part # GF50CS X 2-15/16 HUB
BDI # 24658107
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
GF50CS X 25MM HUB
Description
GF50CS-25MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Part # GF50CS X 25MM HUB
BDI # 24658075
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
GF50CS X 28MM HUB
Description
GF50CS-28MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Part # GF50CS X 28MM HUB
BDI # 24658076
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling