Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571321
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30967
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
PHS 40-2TB36
Description
PHS 40-2TB36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-2TB36
BDI # 1287766
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
D40BTL36-2012
Description
D40BTL36-2012 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D40BTL36-2012
BDI # 251847
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568417
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
41BS36 5/8
Description
41BS36 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 36T 5/8" BORE
Part # 41BS36 5/8
BDI # 620552
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Global Part Number GPN:
32492
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore