TB22XH200
Description
TB22XH200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB22XH200
BDI # 612075
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
167.488
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573753
Pitch Diameter - Millimeter:
155.626
TB22XH300
Description
TB22XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB22XH300
BDI # 612076
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.062
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573867
Pitch Diameter - Millimeter:
155.626
22XH400 SK
Description
22XH400 SK SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 22XH400 SK
BDI # 617639
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.062
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573939
Pitch Diameter - Millimeter:
155.626
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.875
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Extra Heavy | Split Taper Bushing | Type 10
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
22XHQ200
Description
22XHQ200 TIMING PULLEY ; NON-RETURNABLE 1/2" P 22T 2" WD BORE
Part # 22XHQ200
BDI # 324987
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.875
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Extra Heavy | Split Taper Bushing | Type 10
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed