12B-2/Z=25 NR. PD11025
Description
SATI 12B-2/Z=25 NR. PD11025
Part # 12B-2/Z=25 NR. PD11025
BDI # 1405186
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
H6025X 1 3/4
Description
H6025X 1 3/4 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # H6025X 1 3/4
BDI # 324522
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With Set Screw
Global Part Number GPN:
7976
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
E60B25H X 1-5/8 KW 2SS
Description
E60B25H X 1-5/8 KW 2SS SPROCKET
Part # E60B25H X 1-5/8 KW 2SS
BDI # 24333078
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
60BS25 3/4
Description
60BS25 3/4 SPROCKET ; 3/4IN BORE 25 TEETH STEEL
Part # 60BS25 3/4
BDI # 21536047
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore