3814MT40AF-L58S1J
Description
3814MT40AF L58S1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT40AF-L58S1J
BDI # 925110
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
3814MT115AF-L76S2D
Description
3814MT115AF L76S2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT115AF-L76S2D
BDI # 925071
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
3814MT115AF-F2.250
Description
3814MT115AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT115AF-F2.250
BDI # 925055
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3814MT115AF-F1.750
Description
3814MT115AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT115AF-F1.750
BDI # 925051
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3814MT115AF-F2.375
Description
3814MT115AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT115AF-F2.375
BDI # 925056
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115