Page 1 of 3

Next

Compare
K35 TL HUB

COMPARE

K35 TL HUB

Description
K35 TL HUB

DODGE

Part # K35 TL HUB

BDI # 269408

Features

Pilot Diameter - Millimeter: 158.75
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.75
Length Thru Bore - Millimeter: 41.275

Nominal Bolt Circle Diameter Round - Inch: 5
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 0.875
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY
WA35 TL HUB

COMPARE

WA35 TL HUB

Description
WA35 TL HUB ; 6-3/4" OD BUSHED 6-1/4" PILOT DIA

DODGE

Part # WA35 TL HUB

BDI # 269416

Features

Pilot Diameter - Millimeter: 158.75
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.75
Length Thru Bore - Millimeter: 88.9

Nominal Bolt Circle Diameter Round - Inch: 5
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 2.5
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY
4 B 64 TB

COMPARE

4 B 64 TB

Description
4 B 64 TB V-BELT SHEAVE ; 4GR B 6.4" PD BORED FOR 2517 TAPERLOCK

MARTIN SPROCKET & GR

Part # 4 B 64 TB

BDI # 619193

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Outside Diameter - Millimeter: 171.45
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style

Global Part Number GPN: 580946
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: 2517
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
AN26

COMPARE

AN26

Description
AN26 BEARING NUT ; M130 X 2MM THD 21MM WD LOCK TYPE

NTN

Part # AN26

BDI # 1214498

Features

Thread Size: 5.106-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Outside Diameter - Millimeter: 171.45
Other Features: Low Carbon Steel

Threads per Inch: 12
Nominal Thickness - Inch: 0.885
Nominal Thickness - Millimeter: 22.479

Price Inventory : Available to order
Loading Price
QTY
AN-26

COMPARE

AN-26

Description
AN26 LOCKNUT ; LOCKNUT

EBC

Part # AN-26

BDI # 21532469

Features

Thread Size: 5.106-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Outside Diameter - Millimeter: 171.45
Other Features: Low Carbon Steel

Threads per Inch: 12
Nominal Thickness - Inch: 0.885
Nominal Thickness - Millimeter: 22.479

Price Inventory : Available to order
Loading Price
QTY