4014MT85AF-L75F2D
Description
4014MT85AF L75F2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT85AF-L75F2D
BDI # 925471
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
4014MT85AF-L610S2C
Description
4014MT85AF L610S2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT85AF-L610S2C
BDI # 925470
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 10 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
4014MT85AF-L610F2C
Description
4014MT85AF L610F2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT85AF-L610F2C
BDI # 925466
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
4014MT85AF-L610F2
Description
4014MT85AF L610F2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT85AF-L610F2
BDI # 925465
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
4014MT85AF-L610F1R
Description
4014MT85AF L610F1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT85AF-L610F1R
BDI # 925464
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85