Page 1 of 30

Next

Compare
HT80B20

COMPARE

HT80B20

Description
HT80B20 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # HT80B20

BDI # 913644

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.914
Global Part Number GPN: 572176
Pitch Diameter - Millimeter: 162.357
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B20SS

COMPARE

80B20SS

Description
80B20SS ROLLER CHAIN SPROCKET ; 1" P 20T STAINLESS MPB

MARTIN SPROCKET & GR

Part # 80B20SS

BDI # 625202

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 6.914
Global Part Number GPN: 571970
Pitch Diameter - Millimeter: 162.357
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E80R20H

COMPARE

E80R20H

Description
E80R20H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E80R20H

BDI # 608717

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.914
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571387
Pitch Diameter - Millimeter: 162.357
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80BS20H X 1-3/16

COMPARE

80BS20H X 1-3/16

Description
80BS20H X 1-3/16 ROLLER CHN SPROCKET ; HARDENED TEETH #80 CHAIN 1-3/16" BORE

MARTIN SPROCKET & GR

Part # 80BS20H X 1-3/16

BDI # 23135660

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.392

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.914
Pitch Diameter - Millimeter: 162.357
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B20 X 2-1/2 5/8 KW 2SS

COMPARE

H80B20 X 2-1/2 5/8 KW 2SS

Description
H80B20 X 2-1/2 5/8 KW 2SS CHAIN SPROCKET

TSUBAKI

Part # H80B20 X 2-1/2 5/8 KW 2SS

BDI # 21580478

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.914
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 162.357
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY