Page 1 of 4

Next

Compare
D28B11

COMPARE

D28B11

Description
D28B11 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28B11

BDI # 607611

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 6.211
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 7.011
Other Features: Duplex Type
Global Part Number GPN: 570331
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B11 X 2-1/4 1/2 KW/SS

COMPARE

D140B11 X 2-1/4 1/2 KW/SS

Description
D140B11 X 2-1/4 1/2 KW/SS SPROCKET ; ROLLERCHAIN SPROCKET 1-3/4IN PITCH

MARTIN SPROCKET & GR

Part # D140B11 X 2-1/4 1/2 KW/SS

BDI # 21515979

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.213
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.011
Other Features: With Set Screw
Pitch Diameter - Millimeter: 157.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140SF11H

COMPARE

140SF11H

Description
140SF11H ROLLER CHAIN SPROCKET ; 1-3/4" P 11T SF BUSHED W/HARDENED TEETH

TSUBAKI

Part # 140SF11H

BDI # 919861

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.213
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.011
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 157.81
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140SF11H

COMPARE

140SF11H

Description
140SF11H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

MARTIN SPROCKET & GR

Part # 140SF11H

BDI # 615668

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 6.213
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.011
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31285
Pitch Diameter - Millimeter: 157.81
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140SF11

COMPARE

140SF11

Description
140SF11 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 140SF11

BDI # 615667

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 6.213
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.011
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31284
Pitch Diameter - Millimeter: 157.81
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY