50P34
Description
50P34 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 50P34
BDI # 323868
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9805
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Bushed
50B34FH X 1-1/2
Description
50B34FH X 1-1/2 ROLLER CHAIN SPROCKET ; 5/8" P 34T 1-1/2" BORE W/HARDENED TEETH
Part # 50B34FH X 1-1/2
BDI # 17159447
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
With 2 Set Screw
Global Part Number GPN:
39005
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore
10B-2/Z=34 NR. PD10034
Description
SATI 10B-2/Z=34 NR. PD10034
Part # 10B-2/Z=34 NR. PD10034
BDI # 840527
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore
50B34H
Description
50B34H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 34 TEETH PILOT BORE
Part # 50B34H
BDI # 20642903
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore
50TTA34-35-2
Description
50TTA34-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA34-35-2
BDI # 26376875
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore