2080C21NI X 1-15/16
Description
2080C21NI X 1-15/16 ; DBL PITCH ROLLER CHAIN SPROCKET 2IN
Part # 2080C21NI X 1-15/16
BDI # 21580027
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Finished Bore
2080B21H X 1-1/2IN KW 2SS
Description
2080B21H X 1-1/2IN KW 2SS SPROCKET ; MTO 2080CHAIN 21T
Part # 2080B21H X 1-1/2IN KW 2SS
BDI # 25833309
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Finished Bore
2080C21NI 2-7/16 SS SET SC
Description
2080C21NI 2-7/16 SS SET SC SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN
Part # 2080C21NI 2-7/16 SS SET SC
BDI # 21445142
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Finished Bore
2080B21H
Description
2080B21H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B21H
BDI # 17159105
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572652
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570440
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Rough Bore