Page 1 of 25

Next

Compare
80B21 X 2-1/4 KW 2SS

COMPARE

80B21 X 2-1/4 KW 2SS

Description
80B21 X 2-1/4 KW 2SS RLR CHAIN SPROCKET ; 80CHAIN 21T

MARTIN SPROCKET & GR

Part # 80B21 X 2-1/4 KW 2SS

BDI # 24895725

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 170.434
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80R21H PER DWG 41-01221

COMPARE

D80R21H PER DWG 41-01221

Description
D80R21H PER DWG 41-01221 CHAIN SPROCKET ; 1IN PTCH 21 TEETH 2 STRAND

TSUBAKI

Part # D80R21H PER DWG 41-01221

BDI # 21837871

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 170.434
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80B21SS

COMPARE

80B21SS

Description
80B21SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 80B21SS

BDI # 625204

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 7.235
Global Part Number GPN: 571971
Pitch Diameter - Millimeter: 170.434
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
DS80A21H

COMPARE

DS80A21H

Description
DS80A21H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 21T DBL SGL W/HT

TSUBAKI

Part # DS80A21H

BDI # 913084

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Global Part Number GPN: 36623
Pitch Diameter - Millimeter: 170.434
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D16B21

COMPARE

D16B21

Description
D16B21 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16B21

BDI # 607481

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 6.709
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 7.235
Other Features: Duplex Type
Global Part Number GPN: 570353
Pitch Diameter - Millimeter: 170.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY