R-42S-SLB

COMPARE

R-42S-SLB

Description
R-42S-SLB SYNCRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # R-42S-SLB

BDI # 409654

Features

Pitch Diameter - Inch: 7.369
Inch - Metric: Metric
Outside Diameter - Inch: 7.259
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576943
Pitch Diameter - Millimeter: 187.173
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P42-14MGT-40

COMPARE

P42-14MGT-40

Description
P42-14MGT-40 SYNCHRONOUS PULLEY ; 42GROVES 14MM P 40MM W

GATES

Part # P42-14MGT-40

BDI # 1125724

Features

Pitch Diameter - Inch: 7.369
Flange Outside Diameter - Millimeter: 204.216
Inch - Metric: Metric
Outside Diameter - Inch: 7.259
Face Width - Millimeter: 45.974

Face Width - Inch: 1.81
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 187.173
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY