N 00

COMPARE

N 00

Description
N 00 BRG LOCKNUT ; 32TPI 3/4" OD 0.229" NOMINAL THK

SKF

Part # N 00

BDI # 1304541

Features

Thread Size: 0.391-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.05
Threads per Inch: 32

Nominal Thickness - Inch: 0.229
Nominal Thickness - Millimeter: 5.817

Price Inventory : Available to order
Loading Price
QTY
N 00

COMPARE

N 00

Description
N 00 BRG LOCKNUT ; NON-RETURNABLE

TIMKEN

Part # N 00

BDI # 1367065

Features

Thread Size: 0.391-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.05
Other Features: Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.229
Nominal Thickness - Millimeter: 5.817

Price Inventory : Available to order
Loading Price
QTY
N00

COMPARE

N00

Description
N00 BEARING LOCKNUT ; NON-RETURNABLE

NTN

Part # N00

BDI # 1224155

Features

Thread Size: 0.391-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.05
Threads per Inch: 32

Nominal Thickness - Inch: 0.229
Nominal Thickness - Millimeter: 5.817

Price Inventory : Available to order
Loading Price
QTY
N-00

COMPARE

N-00

Description
N00 LOCKNUT ; LOCK NUTS

EBC

Part # N-00

BDI # 21532873

Features

Thread Size: 0.391-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.05
Other Features: Low Carbon Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.229
Nominal Thickness - Millimeter: 5.817

Price Inventory : Available to order
Loading Price
QTY
P13-5MGT-09AL

COMPARE

P13-5MGT-09AL

Description
P13-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2

GATES

Part # P13-5MGT-09AL

BDI # 22282711

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 23.825
Inch - Metric: Metric
Outside Diameter - Inch: 0.75
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY