48HQ100
Description
48HQ100 TIMING PULLEY ; NON-RETURNABLE 1" WD 1/2"CH PIT H STYLE
Part # 48HQ100
BDI # 325152
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | Split Taper Bushing | Type 7
Pitch Diameter - Millimeter:
194.031
Mounting Method:
Bushed