W4414M120-3535
        
            Description
            
            W4414M120-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756108
    
Part # W4414M120-3535
BDI # 24304309
Features
        
                            Pitch Diameter - Inch:
                            
                                7.72
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                208.788
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.611
                        
        
                            Face Width - Millimeter:
                            
                                125.07
                        
        
                            Face Width - Inch:
                            
                                4.924
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                196.08
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W4414M20-E
        
            Description
            
            W4414M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756109
    
Part # W4414M20-E
BDI # 24304311
Features
        
                            Pitch Diameter - Inch:
                            
                                7.72
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                208.788
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.611
                        
        
                            Face Width - Millimeter:
                            
                                23.063
                        
        
                            Face Width - Inch:
                            
                                0.908
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                196.08
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W4414M65-E
        
            Description
            
            W4414M65-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756111
    
Part # W4414M65-E
BDI # 24304315
Features
        
                            Pitch Diameter - Inch:
                            
                                7.72
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                208.788
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.611
                        
        
                            Face Width - Millimeter:
                            
                                69.063
                        
        
                            Face Width - Inch:
                            
                                2.719
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                196.08
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W4414M90-3535
        
            Description
            
            W4414M90-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756112
    
Part # W4414M90-3535
BDI # 24304317
Features
        
                            Pitch Diameter - Inch:
                            
                                7.72
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                208.788
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.611
                        
        
                            Face Width - Millimeter:
                            
                                95.072
                        
        
                            Face Width - Inch:
                            
                                3.743
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                196.08
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W4414M42-E
        
            Description
            
            W4414M42-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756110
    
Part # W4414M42-E
BDI # 24304313
Features
        
                            Pitch Diameter - Inch:
                            
                                7.72
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                208.788
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.611
                        
        
                            Face Width - Millimeter:
                            
                                45.06
                        
        
                            Face Width - Inch:
                            
                                1.774
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                196.08
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter