22-3M-09 NR. 03M0922
Description
SATI 22-3M-09 NR. 03M0922
Part # 22-3M-09 NR. 03M0922
BDI # 1403764
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
21.01
Mounting Method:
Rough Bore
22-3M-15 NR. 03M1522
Description
SATI 22-3M-15 NR. 03M1522
Part # 22-3M-15 NR. 03M1522
BDI # 1403784
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
21.01
Mounting Method:
Rough Bore
PHP 22-3M-09RSB
Description
PHP 22-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 22-3M-09RSB
BDI # 1289814
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
21.01
Mounting Method:
Rough Bore
PHP 22-3M-15RSB
Description
PHP 22-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 22-3M-15RSB
BDI # 1289834
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
21.01
Mounting Method:
Rough Bore