Page 1 of 6

Next

Compare
KM 31

COMPARE

KM 31

Description
KM 31

SKF

Part # KM 31

BDI # 1419602

Features

Thread Size: M155 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Nominal Thickness - Inch: 0.984

Nominal Thickness - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SGM100B HUB CI NR. SGMB0100

Description
SATI SGM100B HUB CI NR. SGMB0100

SATI

Part # SGM100B HUB CI NR. SGMB0100

BDI # 1405584

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.875

Length Thru Bore - Millimeter: 100
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 180
Hub Diameter - Inch: 7.087
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
PHE 1080TGVCOVER

COMPARE

PHE 1080TGVCOVER

Description
PHE 1080TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE 1080TGVCOVER

BDI # 1281905

Features

Component: Vertical Split Cover
Width - Millimeter: 178
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 7.874

Outside Diameter - Millimeter: 200
Other Features: Components May or May Not Intermix Among Brands | 27MM To 79MM Bore Range | 4750 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 7.008

Price Inventory : Available to order
Loading Price
QTY
B-LOC B112 5-3/4IN

COMPARE

B-LOC B112 5-3/4IN

Description
B-LOC B112 5-3/4IN KEYLESS BUSHING

FENNER DRIVES

Part # B-LOC B112 5-3/4IN

BDI # 17283444

Features

Component: Keyless Screw Locking Assembly
Series: B112
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.874

Outside Diameter - Millimeter: 200
Bore - Millimeter: 146.05
Length - Millimeter: 116
Other Features: 15 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch: 4.567

Price Inventory : Available to order
Loading Price
QTY
PL150X200 AE

COMPARE

PL150X200 AE

Description
PL150X200 AE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL150X200 AE

BDI # 22380096

Features

Component: Keyless Screw Locking Assembly
Series: AE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.874

Outside Diameter - Millimeter: 200
Bore - Millimeter: 150
Length - Millimeter: 57.988
Other Features: 18 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch: 2.283

Price Inventory : Available to order
Loading Price
QTY