Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
7.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
Simplex Type
Global Part Number GPN:
569048
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Rough Bore
160B11H 2-15/16IN 2.0IN LTB
Description
160B11H 2-15/16IN 2.0IN LTB SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH
Part # 160B11H 2-15/16IN 2.0IN LTB
BDI # 21445048
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571508
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Bushed
32BTB11H
Description
32BTB11H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB11H
BDI # 618506
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
7.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570134
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Finished Bore