D08B50
Description
D08B50 ROLLER CHAIN SPROCKET ; DOUBLE 08B 50T 108MM HOD 45MM LTB
Part # D08B50
BDI # 23774759
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.201
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Rough Bore
D08B50 25MM RSB
Description
D08B50 25MM RSB SPROCKET ; METRIC ROLLERCHAIN SPROCKET 0.5IN PITCH
Part # D08B50 25MM RSB
BDI # 21516270
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.201
Other Features:
Duplex Type | 25MM Plain Bore
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.201
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Rough Bore
PHS 08B-1A50
Description
PHS 08B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A50
BDI # 1285019
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.963
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.201
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Rough Bore
PHS 08B-1B50
Description
PHS 08B-1B50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B50
BDI # 1285141
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.963
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.201
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Rough Bore