48G-14M-20-3020
Description
48G-14M-20-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 48G-14M-20-3020
BDI # 415700
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
216
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577196
Pitch Diameter - Millimeter:
213.9
48G-14M-90-3030
Description
48G-14M-90-3030 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 48G-14M-90-3030
BDI # 415747
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
216
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577288
Pitch Diameter - Millimeter:
213.9
48G-14M-125-3535
Description
48G-14M-125-3535 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 48G-14M-125-3535
BDI # 415748
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
216
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577384
Pitch Diameter - Millimeter:
213.9