Page 1 of 2

Next

Compare
11S 38MM

COMPARE

11S 38MM

Description
11S 38MM SLEEVE COUPLING FLANGE ; 38MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 38MM

BDI # 21974588

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 42MM

COMPARE

11S 42MM

Description
11S 42MM SLEEVE COUPLING FLANGE ; 42MM BORE 8.625" OD X 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 42MM

BDI # 21974590

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 48MM

COMPARE

11S 48MM

Description
11S 48MM SLEEVE COUPLING FLANGE ; 48MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 48MM

BDI # 21974592

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 52MM

COMPARE

11S 52MM

Description
11S 52MM SLEEVE COUPLING FLANGE ; 52MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 52MM

BDI # 21974594

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 70MM

COMPARE

11S 70MM

Description
11S 70MM SLEEVE COUPLING FLANGE ; 70MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 70MM

BDI # 21974596

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY