21T5/15-2 NR. 21T5015
Description
SATI 21T5/15-2 NR. 21T5015
Part # 21T5/15-2 NR. 21T5015
BDI # 1404166
Features
Pitch Diameter - Inch:
0.947
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.907
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
24.05
Mounting Method:
Rough Bore
27T5/15-2 NR. 27T5015
Description
SATI 27T5/15-2 NR. 27T5015
Part # 27T5/15-2 NR. 27T5015
BDI # 1404238
Features
Pitch Diameter - Inch:
0.947
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.907
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
24.05
Mounting Method:
Rough Bore
36T5/15-2 NR. 36T5015
Description
SATI 36T5/15-2 NR. 36T5015
Part # 36T5/15-2 NR. 36T5015
BDI # 1404374
Features
Pitch Diameter - Inch:
0.947
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.907
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
24.05
Mounting Method:
Rough Bore
PULLEY TIMING 27T5/15-2 AL PILOT
Description
IPL PULLEY TIMING 27T5/15-2 AL PILOT
Part # PULLEY TIMING 27T5/15-2 AL PILOT
BDI # 15092759
Features
Pitch Diameter - Inch:
0.947
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.907
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
24.05
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.947
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.907
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
24.05
Mounting Method:
Rough Bore