160E13H
Description
160E13H ROLLER CHAIN SPROCKET ; BUSHED 160 CHAIN 13T B-HUB ONE SIDE
Part # 160E13H
BDI # 616038
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31294
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571510
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Global Part Number GPN:
31485
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
8.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
Simplex Type
Global Part Number GPN:
571093
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Rough Bore
160BS13 X 3-1/4IN KW 2SS
Description
160BS13 3-1/4 ROLLER CHAIN SPROCKET 2SS ; 2" PITCH 13T 3-1/4" BORE
Part # 160BS13 X 3-1/4IN KW 2SS
BDI # 23130446
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore