H120B18F X 2-7/8 2SS KW
Description
H120B18 X 2-7/8 2SS KW SPROCKET ; 2-7/8"BORE 18T CHAIN #120
Part # H120B18F X 2-7/8 2SS KW
BDI # 24279083
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
H120B18F X 2-15/16
Description
H120B18 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 18 TEETH TYPE B 2-15/16IN BORE
Part # H120B18F X 2-15/16
BDI # 21971678
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
H120B18F X 3-1/2
Description
H120B18 X 3-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 18 TEETH TYPE B 3-1/2IN BORE
Part # H120B18F X 3-1/2
BDI # 21971680
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
120A18 TT70
Description
120A18 TT70 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-1/2IN PITCH
Part # 120A18 TT70
BDI # 21515751
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
120B18 PER 033316-1
Description
120B18 PER 033316-1 RLR CHAIN SPROCKET ; 120CHAIN 18T
Part # 120B18 PER 033316-1
BDI # 24899080
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore