Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Triplex Type
Global Part Number GPN:
570810
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Simplex Type
Global Part Number GPN:
570032
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
D10CTB48
Description
D10CTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB48
BDI # 607284
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570757
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
50B48FH X 1-7/16
Description
50B48FH X 1-7/16 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1-7/16" BORE W/HARDENED TEETH
Part # 50B48FH X 1-7/16
BDI # 17159534
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
572901
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
10BTB48
Description
10BTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB48
BDI # 613908
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570780
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed