D200A11H
Description
D200A11H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A11H
BDI # 913272
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.875
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.015
Pitch Diameter - Millimeter:
225.425
Mounting Method:
Rough Bore
H200B11 RSB 6IN HOD 5-1/8IN LTB MTO
Description
H200B11 RSB 6IN HOD 5-1/8IN LTB MTO ; ROLLER CHAIN SPROCKET
Part # H200B11 RSB 6IN HOD 5-1/8IN LTB MTO
BDI # 23260045
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
8.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
6 Inch Plain Bore
Pitch Diameter - Millimeter:
225.425
Mounting Method:
Rough Bore
81XB11F X 2-7/16
Description
81XB11F X 2-7/16 ; POR ROLLER CHAIN SPROCKET
Part # 81XB11F X 2-7/16
BDI # 20886474
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.261
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
235.229
Mounting Method:
Finished Bore
D200C11H X 2 RSB
Description
D200C11H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C11H X 2 RSB
BDI # 22381663
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
8.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
225.425
Mounting Method:
Rough Bore
81XB11F X 1-7/16
Description
81XB11F X 1-7/16 ROLLER CHAIN SPROCKET
Part # 81XB11F X 1-7/16
BDI # 20886468
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.261
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
235.229
Mounting Method:
Finished Bore