100BS24 2 3/16
Description
100BS24 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS24 2 3/16
BDI # 614214
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Global Part Number GPN:
35555
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
100TTA24-70
Description
100TTA24-70 ROLLER CHAIN SPROCKET ; TYPE A 100 CHAIN 24 TEETH
Part # 100TTA24-70
BDI # 614420
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
H100C24Z X 90.08MM
Description
H100C24Z X 90.08MM CHAIN SPROCKET ; 1/2" PITCH 24 TEETH 90.08MM BORE
Part # H100C24Z X 90.08MM
BDI # 21564141
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
100TTA24-70-2
Description
100TTA24-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA24-70-2
BDI # 26381783
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
100TTA24-70-1
Description
100TTA24-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA24-70-1
BDI # 26380785
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore