120BS21 X 2-15/16 KW SS
Description
120BS21 X 2-15/16 KW SS SPLIT SPROCKET ; 120 ANSI 21 TEETH FULLY SPLIT
Part # 120BS21 X 2-15/16 KW SS
BDI # 23870425
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
10.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Simplex Type
Global Part Number GPN:
571089
Pitch Diameter - Millimeter:
255.63
Mounting Method:
Rough Bore
PHS 24B-3BH21
Description
PHS 24B-3BH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-3BH21
BDI # 1286926
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.63
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.064
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
10.853
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
255.63
Mounting Method:
Rough Bore
H120B21F X 2-1/4
Description
H120B21 X 2-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 21 TEETH TYPE B 2-1/4IN BORE
Part # H120B21F X 2-1/4
BDI # 21971694
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore