Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore
16B-2/Z=34 NR. PD12034
Description
SATI 16B-2/Z=34 NR. PD12034
Part # 16B-2/Z=34 NR. PD12034
BDI # 840543
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore
16A34
Description
16A34 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A34
BDI # 23072550
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore
PHS 16B-1A34
Description
PHS 16B-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A34
BDI # 1286259
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore