Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.898
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
Simplex Type
Global Part Number GPN:
569082
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Rough Bore
160B17 3-5/8 7/8X7/16KW 2SS
Description
160B17 3-5/8 7/8X7/16KW 2SS SPROCKET ; 3-5/8IN BORE 17 TEETH STEEL
Part # 160B17 3-5/8 7/8X7/16KW 2SS
BDI # 21536335
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Finished Bore
32BTB17H
Description
32BTB17H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB17H
BDI # 618512
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569591
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Bushed
D160B17
Description
D160B17 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B17
BDI # 607515
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
Duplex Type
Global Part Number GPN:
30532
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Rough Bore