Page 1 of 3

Next

Compare
SS25B14

COMPARE

SS25B14

Description
SS25B14 ; POR SB ROLLER CHIAN SPROCKET

TSUBAKI

Part # SS25B14

BDI # 20885949

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.124

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 1.246
Pitch Diameter - Millimeter: 28.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B14SS X 1/4 MPB

COMPARE

25B14SS X 1/4 MPB

Description
25B14SS X 1/4 MPB ROLLER CHAIN SPROCKET

TSUBAKI

Part # 25B14SS X 1/4 MPB

BDI # 22372678

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.124
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 1.246
Other Features: 1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 28.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B14-3/8

COMPARE

25B14-3/8

Description
25B14-3/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE LIMITED AVAILABILITY

BOSTON GEAR

Part # 25B14-3/8

BDI # 176853

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.124
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.246
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 28.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B14 X 1/4

COMPARE

25B14 X 1/4

Description
25B14 X 1/4IN ROLLER CHAIN SPROCKET ; BORED TO SIZE 25/1/4" B HUB 14T 0.25" SB

MARTIN SPROCKET & GR

Part # 25B14 X 1/4

BDI # 24317047

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.124

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.246
Pitch Diameter - Millimeter: 28.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25BS14 X 3/8

COMPARE

25BS14 X 3/8

Description
25BS14 X 3/8 ROLLER CHAIN SPROCKET ; 3/8" BORE 14T CHAIN#25 B STYLE HUB

MARTIN SPROCKET & GR

Part # 25BS14 X 3/8

BDI # 24923496

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.124

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.246
Pitch Diameter - Millimeter: 28.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY