20XL037 X 1/2 KW/2SS
Description
20XL037 X 1/2 KW/2SS TIMING PULLEY ; 20 TEETH 0.375IN BELT WD 0.2IN PITCH
Part # 20XL037 X 1/2 KW/2SS
BDI # 22206770
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.151
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525