Page 1 of 10

Next

Compare
16B-1/Z=37;PS12037

COMPARE

16B-1/Z=37;PS12037

Description
SATI 16B-1/Z=37 ; PS12037

SATI

Part # 16B-1/Z=37 ; PS12037

BDI # 1405525

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.792
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 12.349
Other Features: 25MM Plain Bore
Pitch Diameter - Millimeter: 299.51
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
80BTB37 MTO

COMPARE

80BTB37 MTO

Description
80BTB37 MTO ROLLER CHAIN SPROCKET ; 80 ANSI 37 TEETH

MARTIN SPROCKET & GR

Part # 80BTB37 MTO

BDI # 24050620

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.792
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.349
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 299.51
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A37

COMPARE

PHS 16B-1A37

Description
PHS 16B-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A37

BDI # 1286262

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.792

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.349
Pitch Diameter - Millimeter: 299.51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A37

COMPARE

PHS 80-1A37

Description
PHS 80-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A37

BDI # 1288449

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.792

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.349
Pitch Diameter - Millimeter: 299.51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B37

COMPARE

PHS 80-1B37

Description
PHS 80-1B37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B37

BDI # 1288503

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.792

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.349
Pitch Diameter - Millimeter: 299.51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY