3MR-36S-15
Description
3MR-36S-15 SYNCHRONOUS PULLEY ; 15MM BELT W 3MM BELT PIT 3MR-15
Part # 78436037
BDI # 1105497
Features
Pitch Diameter - Inch:
1.353
Flange Outside Diameter - Millimeter:
37.414
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
34.366
Mounting Method:
Rough Bore
3MR-36S-09
Description
3MR-36S-09 SYNCHRONOUS PULLEY ; 3MM PITCH 36T 0.354" BELT W
Part # 78436014
BDI # 1105496
Features
Pitch Diameter - Inch:
1.353
Flange Outside Diameter - Millimeter:
37.414
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
34.366
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.353
Flange Outside Diameter - Millimeter:
37.414
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
34.366
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6